Motion
VZ1120-5LZ-M5

SMC CORP OF AMERICA
VZ1120-5LZ-M5

Solenoid Valve - Female, 24 V dc
MI ITEM #02024366
MFR #VZ1120-5LZ-M5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VZ1120-5LZ-M5

Solenoid Valve - Female, 24 V dc
MI ITEM #02024366
MFR #VZ1120-5LZ-M5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VZ1120-5LZ-M5 VALVE SOL-NVZ (24VDC)

Specifications

  • Port Gender
    Female
  • Solenoid Electrical Entry
    L Plug
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Supply Frequency
    15 Hz
  • Seal Material
    Fluoroelastomer (V Seal)
  • Body Material
    Zinc
  • Standards Met
    JIS B 8375-1981
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -10 to +50 °C
  • Response Time
    ≤15 ms
  • Number Of Solenoids
    Single
  • Solenoid Power Consumption
    1.8 W
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Actuation
    Piloted Solenoid
  • Maximum Operating Pressure
    0.7 Mpa2
  • Minimum Operating Pressure
    0.15 MPa
  • Overall Length
    56.5 mm
  • Overall Width
    15 mm
  • Overall Height
    43 mm
  • Weight
    0.20 lbs
  • Port 1 Size/Type
    M5x0.8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text