Specifications
Dimensions
- Port Sizes1/8 BSPT
Details
- Country of OriginJP
- Number Of SolenoidsSingle
- Operating MediumAir, Inert Gas
- Piping TypeBase Mounted
- Seal MaterialMetal
- SeriesVZ
- Solenoid Supply Frequency50/60 Hz
- Solenoid Supply Voltage110 V ac
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)