1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
VZ2150-5LZ
VALVE SOL 24VDC
MI ITEM #
02024426
MFR #
VZ2150-5LZ
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Solenoid Air Control Valves
SMC CORP OF AMERICA VZ2150-5LZ
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
VZ2150-5LZ
VALVE SOL 24VDC
MI ITEM #
02024426
MFR #
VZ2150-5LZ
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
VZ2150-5LZ VALVE SOL 24VDC
Specifications
Country of Origin
JP
Number Of Solenoids
Single
Solenoid Supply Voltage
24 V dc
Seal Material
Rubber
Flow Direction
4-Way
Series
VZ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data