Specifications
Dimensions
- Port Sizes1/8 BSPT
Details
- Manual Operation TypePush Type (Safety Style)
- Manufacturer Product Page
- Normal StateNormally Closed
- Operating MediumAir, Inert Gas
- Operating Temperature Range14 to 122 °F
- Piping TypeBase Mounted
- Seal MaterialMetal
- Solenoid Electrical EntryM Plug
- Solenoid Supply Voltage24 V dc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)