Overview
Mfr description
VZ3120-1GS-M5 VALVE SOL 100VAC
Specifications
- Port GenderFemale
- Flow Coefficient Cv Flow Factor Kv0.13 (A, B to EA, EB) Cv, 0.13 (P to A, B) Cv
- Solenoid Electrical EntryGrommet
- Solenoid Supply Voltage100 V ac
- Solenoid Supply Frequency50 Hz, 60 Hz
- Seal MaterialNitrile
- Body MaterialAluminum
- Standards MetCE, JIS B 8375-1981
- Operating Pressure Range+0.15 to +0.7 MPa
- Operating Temperature Range-10 to +50 °C
- Response Time≤20 ms
- Number Of SolenoidsSingle
- Solenoid Power Consumption1.8 W
- Solenoid Allowable Voltage Fluct-15 to +10 %
- ActuationPiloted Solenoid
- Maximum Operating Pressure0.7 Mpa2
- Minimum Operating Pressure0.15 MPa
- Overall Length79.5 mm
- Overall Width16 mm
- Overall Height23 mm
- Weight0.31 lbs
- Additional DetailsReturn Spring
- Port 1 Size/TypeM5x0.8
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data