Motion
VZ3120-5DZ-M5

SMC CORP OF AMERICA
VZ3120-5DZ-M5

Solenoid Valve - 4-Way, Piloted Solenoid, 24 V dc, Single Solenoid, DIN Terminal, Body Ported, M5
Mi Item #02024494
MFR #VZ3120-5DZ-M5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VZ3120-5DZ-M5

Solenoid Valve - 4-Way, Piloted Solenoid, 24 V dc, Single Solenoid, DIN Terminal, Body Ported, M5
Mi Item #02024494
MFR #VZ3120-5DZ-M5

Mfr description
VZ3120-5DZ-M5 VALVE SOL/PILOT 24VDC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    57 mm
  • Overall Length
    90.5 + Max of 10 mm
  • Overall Width
    16 mm
  • Port Size
    M5

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    0.13 (A, B to EA, EB) Cv, 0.13 (P to A, B) Cv
  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    0.7 Mpa2
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Body Ported
  • Response Time
    ≤20 ms
  • Seal Material
    Nitrile
  • Series
    VZ
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    1.8 W
  • Solenoid Supply Current
    75 mA
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    CE, JIS B 8375-1981
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)