Motion
VZ312-6MOZ-M5

SMC CORP OF AMERICA
VZ312-6MOZ-M5

VALVE SOLENOID BODY PORTE *LQA
Mi Item #02024527
MFR #VZ312-6MOZ-M5
Price$45.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VZ312-6MOZ-M5

VALVE SOLENOID BODY PORTE *LQA
Mi Item #02024527
MFR #VZ312-6MOZ-M5

Mfr description
VZ312-6MOZ-M5 VALVE SOLENOID BODY PO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.21/each

Specifications

Details

  • Manufacturer Product Page
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Operating Medium
    Air
  • Piping Type
    Body Ported
  • Seal Material
    Rubber
  • Series
    VZ100-500
  • Solenoid Electrical Entry
    M Plug without Connector
  • Solenoid Supply Voltage
    12 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)