Overview
Mfr description
VZ3140-1MZ-01 VALVE SGL SOLENOID BAS
Specifications
- Country of OriginJP
- Number Of SolenoidsSingle
- Solenoid Supply Voltage100 V ac
- Solenoid Supply Frequency50/60 Hz
- Manual Operation TypeNon-Locking Push
- Flow Direction4-Way
- Port Sizes1/8 BSPT
- SeriesVZ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data