Specifications
Dimensions
- Port Sizes1/8 BSPT
Details
- Country of OriginJP
- Flow Direction4-Way
- Manual Operation TypeNon-Locking Push
- Number Of SolenoidsSingle
- SeriesVZ
- Solenoid Supply Voltage24 V dc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)