Overview
Mfr description
VZ3140-6MNS VALVE, SOL, BASE MT
Specifications
- Country of OriginJP
- Number Of SolenoidsSingle
- Solenoid Supply Voltage12 V dc
- Manual Operation TypeNon-Locking Push
- Flow Direction4-Way
- SeriesVZ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data