Motion
VZ3240-5MNZ-01

SMC CORP OF AMERICA
VZ3240-5MNZ-01

VALVE SOL/PILOT 24VDC *LQA
Mi Item #02024628
MFR #VZ3240-5MNZ-01
Price$96.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VZ3240-5MNZ-01

VALVE SOL/PILOT 24VDC *LQA
Mi Item #02024628
MFR #VZ3240-5MNZ-01

Mfr description
VZ3240-5MNZ-01 VALVE SOL/PILOT 24VDC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.90/each

Specifications

Dimensions

  • Port Sizes
    1/8 BSPT

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Series
    VZ
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)