Specifications
Dimensions
- Overall Height36.5 mm
- Overall Length108 mm
- Overall Width18 mm
- Port 1 Size/Type1/8 BSPT
- Weight0.78 lbs
Details
- ActuationPiloted Solenoid
- Additional DetailsReturn Spring
- Body MaterialAluminum
- Flow Coefficient Cv Flow Factor Kv0.58 (P to A, B) Cv, 0.63 (A, B to EA, EB) Cv
- Maximum Operating Pressure0.7 Mpa2
- Minimum Operating Pressure0.15 MPa
- Number Of SolenoidsSingle
- Operating Pressure Range+0.15 to +0.7 MPa
- Operating Temperature Range-10 to +50 °C
- Port GenderFemale
- Response Time≤20 ms
- Seal MaterialNitrile
- Solenoid Allowable Voltage Fluct-15 to +10 %
- Solenoid Electrical EntryM Plug
- Solenoid Power Consumption1.8 W
- Solenoid Supply Current75 mA
- Solenoid Supply Voltage24 V dc
- Standards MetJIS B 8375-1981
Overview
Mfr description
VZ5120-5MZ-01 VALVE SOL 24VDC