Motion
VZ5243-6LZ
Solenoid-Operated Air Control Valve - 4-Way, 12 V dc, 2 Solenoid, L Plug with Lead Wire, Base Mounted, Without Subplate
MI ITEM #02024903
MFR #VZ5243-6LZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 12 V dc, 2 Solenoid, L Plug with Lead Wire, Base Mounted, Without Subplate
MI ITEM #02024903
MFR #VZ5243-6LZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Piping Type
    Base Mounted
  • Series
    VZ
  • Solenoid Electrical Entry
    L Plug with Lead Wire
  • Solenoid Supply Voltage
    12 V dc

Overview

Mfr description
VZ5243-6LZ VALVE SOL 12VDC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought