Motion
VZ5343-5M
VALVE DBL SOLENOID BASE MOUNT
MI ITEM #02024922
MFR #VZ5343-5M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE DBL SOLENOID BASE MOUNT
MI ITEM #02024922
MFR #VZ5343-5M

Mfr description
VZ5343-5M VALVE DBL SOLENOID BASE MO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    54 mm
  • Overall Length
    155 mm
  • Overall Width
    34 mm

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Maximum Operating Pressure
    0.7 Mpa2
  • Number Of Solenoids
    Double
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -10 to +50 °C
  • Response Time
    ≤20 ms
  • Seal Material
    Nitrile
  • Series
    VZ
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Electrical Entry
    M Plug
  • Solenoid Power Consumption
    1.8 W
  • Solenoid Supply Current
    75 mA
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    JIS B 8375-1981

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)