Motion
VZA2241-1
VALVE, AIR/PILOT
MI ITEM #02024947
MFR #VZA2241-1
List Price$56.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, AIR/PILOT
MI ITEM #02024947
MFR #VZA2241-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$56.72/each for your price

Overview

Mfr description
VZA2241-1 VALVE, AIR/PILOT

Specifications

  • Piping Type
    Base Mounted
  • Flow Direction
    4-Way
  • Country of Origin
    JP
  • Number Of Ports
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    0 to +1 Mpa
  • Overall Width
    32 mm
  • Overall Height
    43 mm
  • Maximum Operating Pressure
    +1 Mpa2
  • Port 1 Size/Type
    1/8 BSPT
  • Standards Met
    JIS
  • Overall Length
    68 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text