Motion
VZM450-01-34B

SMC CORP OF AMERICA
VZM450-01-34B

Mechanical Valve
MI ITEM #02024979
MFR #VZM450-01-34B
List Price$52.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VZM450-01-34B

Mechanical Valve
MI ITEM #02024979
MFR #VZM450-01-34B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.45/each for your price

Overview

Mfr description
VZM450-01-34B VALVE MECHL 1/8"PT
  • Fluid: air, inert gas
  • Operating pressure: 0.15 to 1.0MPa
  • Ambient and fluid temp: -5° to 60°C (no freezing)
  • Effective area (Cv): 0.55
  • Port size: main valve Rc(PT) 1/8, pilot valve (EXH) M5x0.8

Specifications

  • Country of Origin
    US
  • Piping Type
    Body Ported
  • Flow Direction
    4-Way
  • Number Of Ports
  • Number Of Positions
    2
  • Actuator Type
    Twist Selector
  • Minimum Operating Pressure
    +0.15 MPa
  • Maximum Operating Pressure
    +1 Mpa2
  • Flow Coefficient Cv Flow Factor Kv
    9.9 mm²
  • Operating Temperature Range
    -5 to +60 °C
  • Operating Pressure Range
    +0.15 to +1 Mpa
  • Seal Material
    Nitrile
  • Operating Medium
    Air, Inert Gas
  • Port 1 Size/Type
    1/8 BSPT (Main)
  • Port 2 Size/Type
    M5x0.8 ISO (Pilot)
  • Valve Function
    Spool
  • Valve Positioner Travel
    90 °
  • Body Material
    Aluminum
  • Overall Length
    137.5 mm
  • Overall Width
    18 mm
  • Overall Height
    39 mm
  • Standards Met
    JIS
  • Weight
    198 g
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text