Motion
VZM550-01-05
Mechanical Valve with Standard, Straight Plunger
Mi Item #02024985
MFR #VZM550-01-05
Price$45.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Valve with Standard, Straight Plunger
Mi Item #02024985
MFR #VZM550-01-05

Mfr description
VZM550-01-05 VALVE MECHL 1/8"PT
  • Fluid: air, inert gas
  • Operating pressure: 0.15 to 0.7MPa
  • Ambient and fluid temp: -5° to 60°C (no freezing)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.65/each

Specifications

Dimensions

  • Weight
    180 g

Details

  • Actuator Type
    Straight Plunger
  • Country of Origin
    US
  • Manufacturer Product Page
  • Number Of Ports  
    5
  • Pilot Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)