Motion
VZM550-01-30R

SMC CORP OF AMERICA
VZM550-01-30R

Mechanical Air Control Valve - Body Ported, 5 Ports, 2 Position, Push Button Operated, +0.15 MPa MIN Pressure, +0.7 Mpa2 MAX Pressure
Mi Item #02024991
MFR #VZM550-01-30R
Price$44.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VZM550-01-30R

Mechanical Air Control Valve - Body Ported, 5 Ports, 2 Position, Push Button Operated, +0.15 MPa MIN Pressure, +0.7 Mpa2 MAX Pressure
Mi Item #02024991
MFR #VZM550-01-30R

Mfr description
VZM550-01-30R VALVE MECH 1/8" PT
  • Fluid: air, inert gas
  • Operating pressure: 0.15 to 0.7MPa
  • Ambient and fluid temp: -5° to 60°C (no freezing)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.60/each

Specifications

Dimensions

  • Inlet Size
    1/8 in
  • Outlet Size
    1/8 BSPT
  • Overall Height
    28 mm
  • Overall Length
    134.5 mm
  • Overall Width
    18 mm
  • Port 1 Size/Type
    1/8 BSPT
  • Port 2 Size/Type
    1/8 Rc
  • Port 3 Size/Type
    1/8 Rc
  • Valve Positioner Travel
    6.5 mm
  • Weight
    179 g

Details

  • Actuator Type
    Push Button
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    10.8 mm²
  • Flow Direction
    4-Way
  • Knob Color
    Red
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Maximum Working Pressure
    101.5 psi, 0.7 MPa
  • Minimum Operating Pressure
    +0.15 MPa
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    +0.15 to +0.7 Mpa
  • Operating Temperature Range
    -5 to +60 °C
  • Pilot Type
    Standard
  • Piping Type
    Body Ported
  • Port Connection Type
    Rc(PT)
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Valve Function
    Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)