Motion
VZS2150-1FZ
VALVE SOL/PILOT 100VAC
MI ITEM #02025005
MFR #VZS2150-1FZ
List Price$59.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE SOL/PILOT 100VAC
MI ITEM #02025005
MFR #VZS2150-1FZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.27/each for your price

Overview

Mfr description
VZS2150-1FZ VALVE SOL/PILOT 100VAC

Specifications

  • Piping Type
    Body Ported
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    100 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Flow Coefficient Cv Flow Factor Kv
    0.28 (P to A/B) Cv, 0.33 (A/B to R1/R2) Cv
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Metal
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    4-Way
  • Port Sizes
    1/8 BSPT
  • Standards Met
    ISO VG32, JIS B 8374-1981
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Overall Height
    60 mm
  • Overall Length
    89 mm
  • Overall Width
    32 mm
  • Response Time
    17 ms
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class E
  • Solenoid Power Consumption
    1.8 W
  • Sonic Conductance (C)
    1.2 (P to A/B) dm³/(s.bar), 1.4 (A/B to R1/R2) dm³/(s.bar)
  • Valve Function
    Spool
  • Series
    VZS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text