Motion
VZS3150-5FZ
VALVE SOL
MI ITEM #02025044
MFR #VZS3150-5FZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE SOL
MI ITEM #02025044
MFR #VZS3150-5FZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VZS3150-5FZ VALVE SOL

Specifications

  • Piping Type
    Body Ported
  • Country of Origin
    JP
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Flow Coefficient Cv Flow Factor Kv
    0.53 (A/B to R1/R2) Cv, 0.58 (P to A/B) Cv
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Metal
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    4-Way
  • Port Sizes
    1/4 BSPT
  • Standards Met
    ISO VG32, JIS B 8374-1981
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Overall Height
    66 mm
  • Overall Length
    99 mm
  • Overall Width
    18 mm
  • Response Time
    18 ms
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class E
  • Solenoid Power Consumption
    1.8 W
  • Sonic Conductance (C)
    2.4 (A/B to R1/R2) dm³/(s.bar), 2.6 (P to A/B) dm³/(s.bar)
  • Valve Function
    Spool
  • Series
    VZS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text