Motion
VZS3250-5FZ
Solenoid-Operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Double Solenoid, Plug Connector, Body Ported, Without Subplate
MI ITEM #02025046
MFR #VZS3250-5FZ
Price$106.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Double Solenoid, Plug Connector, Body Ported, Without Subplate
MI ITEM #02025046
MFR #VZS3250-5FZ

Mfr description
VZS3250-5FZ VALVE SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.35/each

Specifications

Dimensions

  • Overall Height
    55 mm
  • Overall Length
    149.5 mm
  • Overall Width
    18 mm
  • Port Size
    Without Subplate
  • Port Sizes
    1/4 BSPT

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Country of Origin
    US
  • Flow Coefficient Cv Flow Factor Kv
    0.53 (A/B to R1/R2) Cv, 0.58 (P to A/B) Cv
  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Response Time
    13 ms
  • Seal Material
    Metal
  • Series
    VZS
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class E
  • Solenoid Electrical Entry
    Plug Connector
  • Solenoid Power Consumption
    1.8 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    2.4 (A/B to R1/R2) dm³/(s.bar), 2.6 (P to A/B) dm³/(s.bar)
  • Standards Met
    ISO VG32, JIS B 8374-1981
  • Valve Function
    Spool

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)