Motion
VZS3550-5FZ
Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Base Mounted
Mi Item #02025053
MFR #VZS3550-5FZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Base Mounted
Mi Item #02025053
MFR #VZS3550-5FZ

Mfr description
VZS3550-5FZ VALVE, SOL 24VDC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • Flow Rate
    0.3 Cv
  • For Use With Series
    VZS3000
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Oil-Free
    Yes
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Pilot Type
    Pilot Operated
  • Piping Type
    Base Mounted
  • Seal Material
    Metal
  • Series
    VZS
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    5.4 dm³/(s.bar)
  • Standards Met
    JIS C0920
  • Unit Common
    Each
  • Unit Specification
    Base Mounted
  • Valve Series
    VZS3000
  • Wetted Parts Material
    Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)