Motion
VZS3650-5FZ
VALVE, SOL/PILOT 24VDC
Mi Item #02025056
MFR #VZS3650-5FZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, SOL/PILOT 24VDC
Mi Item #02025056
MFR #VZS3650-5FZ

Mfr description
VZS3650-5FZ VALVE SOL/PILOT 24VDC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    95.5 mm
  • Overall Length
    157 mm
  • Overall Width
    18 mm
  • Port Sizes
    1/4 BSPT

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Solenoids
    Double
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Response Time
    32 ms
  • Seal Material
    Metal
  • Series
    VZS
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class E
  • Solenoid Power Consumption
    1.8 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    1.1 (P to A/B) dm³/(s.bar), 1.2 (A/B to R1/R2) dm³/(s.bar)
  • Standards Met
    ISO VG32, JIS B 8374-1981
  • Valve Function
    Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)