Motion
XLA-160DL-X503

SMC CORP OF AMERICA
XLA-160DL-X503

SMC® XLA-160DL-X503 Pneumatic Vacuum Valve, 5L/s Air Flow, 160mm Flange, Inert Gas Actuat., Normally Closed, 103mm Long
Mi Item #02025064
MFR #XLA-160DL-X503
Price$4,268.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
XLA-160DL-X503

SMC® XLA-160DL-X503 Pneumatic Vacuum Valve, 5L/s Air Flow, 160mm Flange, Inert Gas Actuat., Normally Closed, 103mm Long
Mi Item #02025064
MFR #XLA-160DL-X503

Mfr description
XLA-160DL-X503 HIGH VACUUM VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,268.16/each

Specifications

Dimensions

  • Flange Diameter  
    160 mm
  • Overall Length
    103 mm

Details

  • Actuation
    Inert Gas
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum Air Flow
    10.59 cfm
  • Maximum Operating Pressure
    1 x 10^6 Pa
  • Min Operating Temperature
    5 °C, 41 °F
  • Normal State
    Normally Closed
  • Operating Temperature Range
    +5 to +60 °C
  • Seal Type
    Bellows
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)