Overview
Mfr description
XLA-25 HIGH VACUUM VALVE
Specifications
- Maximum Air Flow29.66 cfm
- Flange Diameter
- ActuationInert Gas
- Normal StateNormally Closed
- Overall Length113 mm
- Seal TypeBellows
- Operating Temperature Range+5 to +60 °C
- Maximum Operating Pressure1 x 10^6 Pa
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data