Motion
XLA-40
HIGH VACUUM VALVE
Mi Item #02025079
MFR #XLA-40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HIGH VACUUM VALVE
Mi Item #02025079
MFR #XLA-40

Mfr description
XLA-40 HIGH VACUUM VALVE, BELLOWS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flange Diameter  
    40 mm
  • Overall Length
    158 mm

Details

  • Actuation
    Inert Gas
  • Maximum Air Flow
    95.35 cfm
  • Maximum Operating Pressure
    1 x 10^6 Pa
  • Normal State
    Normally Closed
  • Operating Temperature Range
    +5 to +60 °C
  • Seal Type
    Bellows
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)