Motion
XLH-40
XLH, High Vacuum Manual Angle Valve, Bellows Seal
Mi Item #02025117
MFR #XLH-40
Price$404.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XLH, High Vacuum Manual Angle Valve, Bellows Seal
Mi Item #02025117
MFR #XLH-40

Mfr description
XLH-40 HIGH VACUUM VALVE
  • High vacuum angle valve
  • Type: manual, bellows seal
  • Flange size: 16 ~ 50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$404.96/each

Specifications

Dimensions

  • Flange Diameter  
    40 mm

Details

  • Material
    FKM
  • Max Operating Temperature
    60 °C, 140 °F
  • Min Operating Temperature
    5 °C, 41 °F
  • Operating Temperature Range
    5 to 60 °C, 41 to 140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)