Motion
XT34-1-2214
Solenoid-operated Air Control Valve - 5-Way, 1/8 in
Mi Item #02025159
MFR #XT34-1-2214
Price$154.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 5-Way, 1/8 in
Mi Item #02025159
MFR #XT34-1-2214

Mfr description
XT34-1-2214 VALVE, SPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.39/each

Specifications

Dimensions

  • Inlet Size
    1/8 NPT
  • Outlet Size
    1/8 NPT, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    1/8 in NPT
  • Subplate Port Size
    1/8 in NPT

Details

  • Flow Direction
    5-Way
  • For Use With Series
    VFM
  • Manifold Port(s)
    1/8 in NPT
  • Number Of Ports  
    5
  • Port Thread Standard
    NPT
  • Series
    VFM
  • Valve Series
    VFM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)