1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
XT34-67
Mechanical Air Control Valve - 2 Position
Mi Item #
02025165
MFR #
XT34-67
Price
$93.10
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Manual and Mechanical Air Control Valves
SMC CORP OF AMERICA XT34-67
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
XT34-67
Mechanical Air Control Valve - 2 Position
Mi Item #
02025165
MFR #
XT34-67
Mfr description
XT34-67 VALVE MECHL 2-POS
5 port mechanical valve with foot pedal type actuation
Available with lock and without lock
Operating pressure: 0.15 to 0.9 MPa
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$93
.10
/each
Add to Cart
Specifications
Dimensions
Weight
0.66 lbs
Details
Actuator Type
Pedal
Country of Origin
JP
Manufacturer Product Page
Click here
Number Of
Ports
5
Number Of Positions
2
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items