Motion
XTO-1239-03
CHECK VALVE, PILOT
Mi Item #02025167
MFR #XTO-1239-03
Price$105.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHECK VALVE, PILOT
Mi Item #02025167
MFR #XTO-1239-03

Mfr description
XTO-1239-03 CHECK VALVE, PILOT
  • In-line design
  • Three sizes available
  • Five thread sizes from Rc 1/4 to Rc 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.00/each

Specifications

Dimensions

  • Overall Height
    79 mm
  • Overall Length
    80 mm
  • Overall Width
    84 mm
  • Port Size
    3/8 BSPT

Details

  • Actuation
    Piloted Pneumatic
  • Flow Coefficient Cv Flow Factor Kv
    45 mm²
  • Number Of Pilots
    Single Pilot
  • Number Of Ports
    2
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Elbow
  • Port Gender
    Female
  • Proof Pressure
    +1.5 MPa
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)