Motion
XTO-1239-N03
CHECK VALVE, PILOT 3/8" NPT
MI ITEM #02025170
MFR #XTO-1239-N03
List Price$105.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHECK VALVE, PILOT 3/8" NPT
MI ITEM #02025170
MFR #XTO-1239-N03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$105.00/each for your price

Overview

Mfr description
XTO-1239-N03 CHECK VALVE, PILOT 3/8"

Specifications

  • Piping Type
    Elbow
  • Port Size
    3/8 BSPT
  • Actuation
    Piloted Pneumatic
  • Number Of Pilots
    Single Pilot
  • Number Of Ports
    2
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Overall Width
    84 mm
  • Overall Height
    79 mm
  • Flow Coefficient Cv Flow Factor Kv
    45 mm²
  • Overall Length
    80 mm
  • Port Gender
    Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought