Motion
XTO-1719-N06
CHECK VALVE, PILOT NPT
MI ITEM #02025173
MFR #XTO-1719-N06
Price$108.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHECK VALVE, PILOT NPT
MI ITEM #02025173
MFR #XTO-1719-N06

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$108.58/each

Specifications

Dimensions

  • Overall Height
    90 mm
  • Overall Length
    98 mm
  • Overall Width
    98 mm
  • Port Size
    3/4 BSPT

Details

  • Actuation
    Piloted Pneumatic
  • Flow Coefficient Cv Flow Factor Kv
    145 mm²
  • Number Of Pilots
    Single Pilot
  • Number Of Ports
    2
  • Operating Pressure Range
    +0.2 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Elbow
  • Port Gender
    Female
  • Proof Pressure
    +1.5 MPa

Overview

Mfr description
XTO-1719-N06 CHECK VALVE, PILOT NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought