Motion
XTO-2571-02
CHECK VALVE
MI ITEM #02025174
MFR #XTO-2571-02
List Price$103.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHECK VALVE
MI ITEM #02025174
MFR #XTO-2571-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$103.25/each for your price

Overview

Mfr description
XTO-2571-02 CHECK VALVE
  • In-line design
  • Three sizes available
  • Five thread sizes from Rc 1/4 to Rc 1
  • 145 psi (1.0) max. operating pressure

Specifications

  • Piping Type
    Elbow
  • Port Size
    1/4 BSPT
  • Actuation
    Piloted Pneumatic
  • Number Of Pilots
    Single Pilot
  • Number Of Ports
    2
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.2 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Overall Width
    52 mm
  • Overall Height
    57 mm
  • Flow Coefficient Cv Flow Factor Kv
    6 mm²
  • Overall Length
    52 mm
  • Port Gender
    Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought