Motion
Y14-M5
Cross Spacer - For Use With AC10, M5x0.8 Port
Mi Item #02025189
MFR #Y14-M5
Price$4.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cross Spacer - For Use With AC10, M5x0.8 Port
Mi Item #02025189
MFR #Y14-M5

Mfr description
Y14-M5 CROSS SPACER
  • Compact spacer with bracket reduces assembly space
  • Easy maintenance
  • Attaches FRL's with tightening of screws
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.90/each

Specifications

Dimensions

  • Port Size
    M5x0.8
  • Weight
    0.11 lbs

Details

  • Accessory Type
    Cross Spacer
  • Country of Origin
    JP
  • Thread Standard
    Meter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)