Motion
Y21L-N01
T-Type Spacer w/ L-Bracket - For Use With AC20, 1/8 NPT Port
Mi Item #02025193
MFR #Y21L-N01
Price$11.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T-Type Spacer w/ L-Bracket - For Use With AC20, 1/8 NPT Port
Mi Item #02025193
MFR #Y21L-N01

Mfr description
Y21L-N01 T-SPACER W/L BRACKET
  • Compact spacer with bracket reduces assembly space
  • Easy maintenance
  • Attaches FRL's with tightening of screws
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.65/each

Specifications

Dimensions

  • Port Size
    1/8 NPT
  • Weight
    0.19 lbs

Details

  • Accessory Type
    Spacer with L Bracket
  • Country of Origin
    JP
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)