Overview
Mfr description
Y21-N01 T-TYPE SPACER 1/8" NPT
- T type spacer for AC-A series
- Facilitates the branching of air flow
- Easy maintenance
- Port size: 1/8, 1/4, 3/8, 1/2
Specifications
- Accessory TypeSpacer with T Bracket
- Country of OriginJP
- Port Size1/8 NPT
- Thread StandardNPT
- Weight0.16 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data