Motion
Y31T-02
T-Type Spacer w/ T-Bracket - For Use With AC25, AC30, 1/4 BSPT Port
Mi Item #02025212
MFR #Y31T-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T-Type Spacer w/ T-Bracket - For Use With AC25, AC30, 1/4 BSPT Port
Mi Item #02025212
MFR #Y31T-02

Mfr description
Y31T-02 T-SPACER 1/4" PT W/T BRACKET
  • Compact spacer with bracket reduces assembly space
  • Easy maintenance
  • Attaches FRL's with tightening of screws
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    1/4 BSPT
  • Weight
    0.33 lbs

Details

  • Accessory Type
    Spacer with T Bracket
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)