Overview
Mfr description
Y31T-N01 T-SPACER W/T-BRACKET
- Compact spacer with bracket reduces assembly space
- Easy maintenance
- Attaches FRL's with tightening of screws
- O-ring prevents leakage
Specifications
- Accessory TypeSpacer with T Bracket
- Country of OriginJP
- Port Size1/8 NPT
- Thread StandardNPT
- Weight0.31 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data