Overview
Mfr description
Y34-02 CROSS-SPACER 1/4" PT
- Easy maintenance
- Attaches with SMC's standard interface
- Makes piping possible in 4 directions
- Port Size: M5 x 0.8, 1/8, 1/4, 3/8, 1/2
Specifications
- Accessory TypeCross Spacer
- Country of OriginCN
- Port Size1/4 BSPT
- Thread StandardRc
- Weight0.25 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data