Overview
Mfr description
Y41-03 T-TYPE SPACER
- T type spacer for AC-A series
- Facilitates the branching of air flow
- Easy maintenance
- Port size: 1/8, 1/4, 3/8, 1/2
Specifications
- Accessory TypeSpacer with T Bracket
- Port Size3/8 BSPT
- Thread StandardRc
- Weight0.42 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data