Motion
Y41L-03
Spacer - For Use With AC40, 3/8 BSPT Port
Mi Item #02025221
MFR #Y41L-03
Price$9.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spacer - For Use With AC40, 3/8 BSPT Port
Mi Item #02025221
MFR #Y41L-03

Mfr description
Y41L-03 SPACER
  • Compact spacer with bracket reduces assembly space
  • Easy maintenance
  • Attaches FRL's with tightening of screws
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.35/each

Specifications

Dimensions

  • Port Size
    3/8 BSPT
  • Weight
    0.42 lbs

Details

  • Accessory Type
    Spacer
  • Country of Origin
    JP
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)