Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T-Type Spacer w/ L-Bracket - For Use With AC40, 1/4 NPT Port
MI ITEM #02025222
MFR #Y41L-N02

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
Y41L-N02 T-SPACER W/L-BRACKET
  • Compact spacer with bracket reduces assembly space
  • Easy maintenance
  • Attaches FRL's with tightening of screws
  • O-ring prevents leakage

Specifications

  • Accessory Type
    Spacer with L Bracket
  • Port Size
    1/4 NPT
  • Thread Standard
    NPT
  • Weight
    0.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought