Motion
Y41T-N02
T-Type Spacer w/ T-Bracket - For Use With AC40, 1/4 NPT Port
Mi Item #02025227
MFR #Y41T-N02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T-Type Spacer w/ T-Bracket - For Use With AC40, 1/4 NPT Port
Mi Item #02025227
MFR #Y41T-N02

Mfr description
Y41T-N02 T-SPACER W/T-BRACKET (T-BKT
  • Compact spacer with bracket reduces assembly space
  • Easy maintenance
  • Attaches FRL's with tightening of screws
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    1/4 NPT
  • Weight
    0.43 lbs

Details

  • Accessory Type
    Spacer with T Bracket
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)