Motion
Y41T-N03
T-Type Spacer w/ T-Bracket - For Use With AC40, 3/8 NPT Port
MI ITEM #02025228
MFR #Y41T-N03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T-Type Spacer w/ T-Bracket - For Use With AC40, 3/8 NPT Port
MI ITEM #02025228
MFR #Y41T-N03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Y41T-N03 T-SPACER W/T-BRACKET
  • Compact spacer with bracket reduces assembly space
  • Easy maintenance
  • Attaches FRL's with tightening of screws
  • O-ring prevents leakage

Specifications

  • Accessory Type
    Spacer with T Bracket
  • Country of Origin
    JP
  • Port Size
    3/8 NPT
  • Thread Standard
    NPT
  • Weight
    0.43 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought