Motion
Y44-03
Cross Spacer - For Use With AC40, 3/8 BSPT Port
Mi Item #02025230
MFR #Y44-03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cross Spacer - For Use With AC40, 3/8 BSPT Port
Mi Item #02025230
MFR #Y44-03

Mfr description
Y44-03 CROSS SPACER 3/8" PT
  • Easy maintenance
  • Attaches with SMC's standard interface
  • Makes piping possible in 4 directions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    3/8 BSPT
  • Weight
    0.35 lbs

Details

  • Accessory Type
    Cross Spacer
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)