Motion
Y44-N02
Cross Spacer - For Use With AC40, 1/4 NPT Port
Mi Item #02025231
MFR #Y44-N02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cross Spacer - For Use With AC40, 1/4 NPT Port
Mi Item #02025231
MFR #Y44-N02

Mfr description
Y44-N02 CROSS SPACER 1/4" NPT
  • Easy maintenance
  • Attaches with SMC's standard interface
  • Makes piping possible in 4 directions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    1/4 NPT
  • Weight
    0.37 lbs

Details

  • Accessory Type
    Cross Spacer
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)