Motion
Y50
Basic Coupler - For Use With NAC5000, 3/4 NPT Port
Mi Item #02025233
MFR #Y50
Price$7.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Basic Coupler - For Use With NAC5000, 3/4 NPT Port
Mi Item #02025233
MFR #Y50

Mfr description
Y50 COUPLER BASIC 3/4"NPT ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.80/each

Specifications

Dimensions

  • Body Size
    50
  • Port Size
    3/4 NPT
  • Weight
    0.48 lbs

Details

  • Accessory Type
    Spacer
  • Country of Origin
    JP
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)