Motion
Y50T
T-Type Coupler - For Use With NAC5000, 3/4 NPT Port
MI ITEM #02025235
MFR #Y50T
List Price$12.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T-Type Coupler - For Use With NAC5000, 3/4 NPT Port
MI ITEM #02025235
MFR #Y50T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.05/each for your price

Overview

Mfr description
Y50T COUPLER T-TYPE 3/4"NPT (ONLY)

Specifications

  • Accessory Type
    Spacer with T Bracket
  • Country of Origin
    JP
  • Port Size
    3/4 NPT
  • Thread Standard
    NPT
  • Body Size
    50
  • Weight
    0.62 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought