Motion
Y54-N03
Cross Spacer - For Use With AC40, 3/8 NPT Port
Mi Item #02025242
MFR #Y54-N03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cross Spacer - For Use With AC40, 3/8 NPT Port
Mi Item #02025242
MFR #Y54-N03

Mfr description
Y54-N03 CROSS SPACER
  • Easy maintenance
  • Attaches with SMC's standard interface
  • Makes piping possible in 4 directions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    3/8 NPT
  • Weight
    0.65 lbs

Details

  • Accessory Type
    Cross Spacer
  • Country of Origin
    JP
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)