Motion
Y60
T-Type Coupler - For Use With NAC6000, 1 BSPT Port
MI ITEM #02025244
MFR #Y60
List Price$8.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T-Type Coupler - For Use With NAC6000, 1 BSPT Port
MI ITEM #02025244
MFR #Y60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.75/each for your price

Overview

Mfr description
Y60 COUPLER BASIC NAC5/6000(BASIC)

Specifications

  • Accessory Type
    Spacer
  • Country of Origin
    JP
  • Port Size
    1 BSPT
  • Thread Standard
    Rc
  • Body Size
    60
  • Weight
    0.41 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought